10/2 THHN/THWN-2 STR Copper, Blue/White-Blue Stripe, 600' CoilPak

Item #: 1437619

Cat #: 58725401

UPC: 032886922497

$ 1.65 FT
Company wide:
0 in stock
Documents & Guides
SIMpull 10/2 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Blue/White-Blue Stripe, 600 Ft. CoilPak

Overview

SIMpull 10/2 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Blue/White-Blue Stripe, 600 Ft. CoilPak

Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.

Also known as: 032886922497, 58725401, SWC58725401

Specifications

Gauge: 10 AWG
Conductors: 2
Material: Copper
Color: Blue/White
Length: 600 ft
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 10 AWG
Material: Copper
Length: 600 ft
Family / Style: CoilPAK
Conductors: 2
Color: Blue/White
Type: Wire Pack