10/2 THHN/THWN-2 STR Copper, Black/White-Black Stripe, 600' CoilPak

Item #: 1437610

Cat #: 58725101

UPC: 032886922473

$ 1.65 FT
Company wide:
0 in stock
Documents & Guides
SIMpull 10/2 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black/White-Black Stripe, 600 Ft. CoilPak

Overview

SIMpull 10/2 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black/White-Black Stripe, 600 Ft. CoilPak

Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.

Also known as: 032886922473, 58725101, SWC58725101

Specifications

Gauge: 10 AWG
Conductors: 2
Material: Copper
Color: Black/White
Length: 600 ft
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 10 AWG
Material: Copper
Length: 600 ft
Family / Style: CoilPAK
Conductors: 2
Color: Black/White
Type: Wire Pack