CORD CLARITY 6A MOD 20FT 4P 26AWG PV

Item #: 1437532

Cat #: MC6A20-04

UPC: 662875011002

$ 36.74 EA
Company wide:
0 in stock
Documents & Guides
CORD CLARITY 6A MOD 20FT 4P 26AWG PV

Overview

CORD CLARITY 6A MOD 20FT 4P 26AWG PV
Also known as: 662875011002, MC6A20-04, ORTMC6A2004

Specifications

No Specifications Available