MC Luminary Cable, Steel, 12/2 (Brown/Gray) with Green Ground, 1000'

Item #: 1437530

Cat #: 18BEB60T501

UPC: 077680308276

Call for price
Company wide:
0 in stock
Documents & Guides
MC Luminary Cable« Type MC-PCS. Galvanized Interlocking Steel Strip (blue striped). Solid Copper Conductors. 2 Conductors, 12 AWG (Brown, Gray, Green) 16 AWG Solid TFN Twisted jacketed pair (Purple/Gray). 1000 FT.

Overview

MC Luminary Cable« Type MC-PCS. Galvanized Interlocking Steel Strip (blue striped). Solid Copper Conductors. 2 Conductors, 12 AWG (Brown, Gray, Green) 16 AWG Solid TFN Twisted jacketed pair (Purple/Gray). 1000 FT.

AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.

Also known as: 077680308276, 18BEB60T501, AFC18BEB60T501

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Color: Brown/Gray
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Volts AC: 600
Length: 1000 ft
Material: Copper
Color: Brown/Gray
Stranding: Solid