SQ#1, SQ#2, SQ#3- 1" Insert Bits

Item #: 1437495

Cat #: 05136367001

UPC: 013288209058

$ 2.00 EA
Clearance
Price good while supplies last
Company wide:
77 in stock
Documents & Guides
868/1 V # 1 2 3 X 25 MM

Overview

868/1 V # 1 2 3 X 25 MM

Carded-3 Pieces-SQ#1, SQ#2, SQ#3- 1" Insert Bits

Also known as: 013288209058, 05136367001, WRA05136367001

Specifications

Type: Insert Bit
Type: Insert Bit

Customer Reviews

No reviews for this product
(0)