Extra Hard Partially Milled (3")-6" Length Power Bit

Item #: 1437490

Cat #: 05136363001

UPC: 013288209010

Company wide:
0 in stock
Documents & Guides
851/4 A PH 2 X 152 MM/2IN TURNED

Overview

851/4 A PH 2 X 152 MM/2IN TURNED

Carded-1 Piece Each-PH#2 Extra Hard Partially Milled (3")-6" Length Power Bit

Also known as: 013288209010, 05136363001, WRA05136363001

Specifications

Type: Power Bit
Type: Power Bit