Extra Hard Fully Milled (5")-6" Length Power Bit

Item #: 1437489

Cat #: 05136362001

UPC: 013288209003

Company wide:
0 in stock
Documents & Guides
851/4 A PH 2 X 152 MM/5IN TURNED

Overview

851/4 A PH 2 X 152 MM/5IN TURNED

Carded-1 Piece Each-PH#2 Extra Hard Fully Milled (5")-6" Length Power Bit

Also known as: 013288209003, 05136362001, WRA05136362001

Specifications

Type: Power Bit
Type: Power Bit