UPS, 9SX Online, Extended Runtime, 120VAC, 1kVA, 900W, 5-15P input, Outputs: (6) 5-15R

Item #: 1437402

Cat #: 9SX1000

UPC: 743172091239

$ 1215.40 EA
Company wide:
0 in stock
Documents & Guides
UPS, 9SX Online, Extended Runtime, 120 Volt AC, 1 kVA, 900 W, 5-15P input, Outputs: (6) 5-15R, Network Card Optional

Overview

UPS, 9SX Online, Extended Runtime, 120 Volt AC, 1 kVA, 900 W, 5-15P input, Outputs: (6) 5-15R, Network Card Optional

With robust online double-conversion power protection, zero transfer time to battery, continuous filtering of power, and an internal, automatic static bypass, the Eaton 9SX tower UPS consistently delivers reliable performance. The 9SX UPS provides up to 28 percent more wattage compared to traditional UPSs, allowing you to connect more devices and leave room for expanding IT systems. Compatible, line-and-match battery packs allow you to tailor the runtime of the 9SX UPS to meet your requirements. The 9SX easy-to-read LCD display gives you access to UPS alarm history, energy logs, unit serial numbers and firmware versions to enable first-time issue resolution right at the source. Eight, user-selectable languages ensure success for global deployments.

Also known as: 743172091239, 9SX1000, CUT9SX1000

Specifications

Volts AC: 120
Type: Uninterruptible Power Supply
Volt Amps: 1kVA
Wattage: 900
Volts AC: 120
Volt Amps: 1kVA
Type: Uninterruptible Power Supply
Wattage: 900