FG405 TUBEGUARD 4' T5 NON HO

Item #: 1437331

Cat #: S7994

UPC: 045923079948

Company wide:
0 in stock
Documents & Guides
4 Foot T5 Fluorescent Tubeguard; Non HO Use

Overview

4 Foot T5 Fluorescent Tubeguard; Non HO Use
Also known as: 045923079948, S7994, SATS7994

Specifications

Length: 4 ft, 48 in
Material: Plastic
Length: 4 ft, 48 in
Material: Plastic