14/3 Heavy Duty Air Conditioner/Appliance Cord, 6'

Item #: 1437289

Cat #: 93-5001

UPC: 045923950018

Company wide:
0 in stock
Documents & Guides
6 Foot Gray Heavy Duty Air Conditioner/Appliance Cord; 14/3 Ga. SPT-3 Gray Cord With Sleeve; 15A-125V; 1875W

Overview

6 Foot Gray Heavy Duty Air Conditioner/Appliance Cord; 14/3 Ga. SPT-3 Gray Cord With Sleeve; 15A-125V; 1875W
Also known as: 045923950018, 93-5001, SAT935001

Specifications

Length: 6 ft
Standards: California Proposition 65
Length: 6 ft
Standards: California Proposition 65