LED Emergency Light, Outdoor We Location, White

Item #: 1437270

Cat #: CSWEU2LED

UPC: 856143002247

Call for price
Company wide:
0 in stock
LED Emergency Light, UL Outdoor We Location, White, 120/277 Volt, 3.6 Volt DC NiCad Battery

Overview

LED Emergency Light, UL Outdoor We Location, White, 120/277 Volt, 3.6 Volt DC NiCad Battery
Also known as: 856143002247, CSWEU2LED, HUBCSWEU2LED

Specifications

Material: Thermoplastic
Color: White
Wattage: 1.900
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 1.900
Light Technology: LED
Color: White
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)