1" RIGID PIPE STRAP

Item #: 1437231

Cat #: 903S

UPC: 781747029034

Call for price
Company wide:
0 in stock
Strap, One Hole Pipe, Steel, Size 1 Inch

Overview

Strap, One Hole Pipe, Steel, Size 1 Inch
Also known as: 781747029034, 903S, BRD903S

Specifications

Diameter: 1 in
Mounting: 1-Hole
Material: Steel
Diameter: 1 in
Material: Steel
Mounting: 1-Hole

Customer Reviews

No reviews for this product
(0)