3/4" RIGID PIPE STRAP

Item #: 1437230

Cat #: 902S

UPC: 781747029027

Company wide:
0 in stock
Strap, One Hole Pipe, Steel, Size 3/4 Inch

Overview

Strap, One Hole Pipe, Steel, Size 3/4 Inch

Secure EMT, Rigid, and IMC conduit with confidence using 1- and 2-hole straps built for reliable surface-mount installations. A snap-on design and reinforced rib deliver strong hold and cable stability, while 316 stainless steel resists corrosion for long-lasting performance. UL Listed and easy to install with standard tools, they provide a clean, professional finish in demanding environments.

Also known as: 781747029027, 902S, BRD902S

Specifications

Diameter: 3/4 in
Mounting: 1-Hole
Material: Steel
Diameter: 3/4 in
Material: Steel
Mounting: 1-Hole