LOL PLD240BK 240W 2A 120V PLD240BK 240W 2A 120V CURRENT LIMIT. BLACK
Item #: 1437177
Cat #: PLD240BK240W2AB
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
LOL PLD240BK 240W 2A 120V
PLD240BK 240W 2A 120V CURRENT LIMIT. BLACK
Overview
LOL PLD240BK 240W 2A 120V
PLD240BK 240W 2A 120V CURRENT LIMIT. BLACK
Also known as: PLD240BK240W2AB, LOLPLD480BK480W4AB
Specifications
No Specifications Available