Filter Mat for Fan

Item #: 1437111

Cat #: 3183.100

UPC: 639889205239

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Filter Mat for Fan, 289 x 289 x 12mm, Chemical Fibers

Overview

Filter Mat for Fan, 289 x 289 x 12mm, Chemical Fibers
Also known as: 639889205239, 3183.100, RIT3183100

Specifications

Width: 11 in
Material: Fiber
Height: 11 in
Depth: 0.470 in
Width: 11 in
Height: 11 in
Material: Fiber
Depth: 0.470 in