Cordless Jig Saw, 20V, 3,200 SPM, (Tool Only)

Item #: 1437056

Cat #: DCS334B

UPC: 885911531757

Company wide:
1 in stock
Documents & Guides
Jig Saw (Tool Only), Voltage: 20, Up To 3,200 Strokes per Minute, Integrated Dust-Blower, 4-Position Orbital Action, Variable Speed Trigger, Keyless Blade Clamp, LED Illumination, Adjustable Shoe Bevel, Includes Jig Saw Blade ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Jig Saw (Tool Only), Voltage: 20, Up To 3,200 Strokes per Minute, Integrated Dust-Blower, 4-Position Orbital Action, Variable Speed Trigger, Keyless Blade Clamp, LED Illumination, Adjustable Shoe Bevel, Includes Jig Saw Blade ***Bare Tool Only, Battery & Charger Sold Separately***

Our 20V MAX* XR® Cordless Jig Saw features an efficient motor for powerful performance and extreme runtime. Precisely control blade speed up to 3,200 spm with the variable speed trigger and dial, for professional results no matter what you're cutting. 4-position orbital action lets you adjust for optimal cutting of a variety of materials. A bright LED light illuminates dim work surfaces and makes it easy to follow cut lines. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes of t-shank jig saw blades. Also keyless, the shoe bevel is easy to adjust with detents at 0°, 15°, 30°, and a positive stop at 45°. A removable shoe cover helps protect materials from scratches, and an integrated dust blower helps remove dust and debris from your line of sight as you cut. Battery and charger sold separately.

Also known as: 885911531757, DCS334B, DEWDCS334B

Specifications

Volts AC: 20
Volts AC: 20