Barn Light Medium One Light Outdoor Wall Lantern, Black

Item #: 1437055
Cat #: 8637401EN3-12
UPC: 785652071218
$ 139.95 EA
Company wide:
0 in stock
Documents & Guides
Barn Light Medium One Light Outdoor Wall Lantern, LED Convertible, Wet Location Listed, Width: 12", Height: 10.625", Extension: 17.125", Black Finish, Requires (1) 75W A19 Lamp (Sold Separately)

Overview

Barn Light Medium One Light Outdoor Wall Lantern, LED Convertible, Wet Location Listed, Width: 12", Height: 10.625", Extension: 17.125", Black Finish, Requires (1) 75W A19 Lamp (Sold Separately)
The Sea Gull Lighting Barn Light one light outdoor wall fixture in black is an ENERGY STAR® qualified lighting fixture that uses fluorescent bulbs to save you both time and money. The classic Barn Lights are hand crafted in aluminum and coated in a Galvanized or Blacksmith finish. Ideal for large or heavily trafficked outdoor areas that need plenty of downward directed light. The oversized Barn Lights make great accents to any commercial lighting plan or residential garage entry, shed, or patio. To customize your look, a 6" extender is included with every fixture. Also available as Dark Sky with four size options to choose from.
Also known as: 785652071218, 8637401EN3-12, SEA8637401EN312

Specifications

Wattage: 75
Volts AC: 120
Color: Black
Standards: California Title 24
Wattage: 75
Color: Black
Volts AC: 120
Standards: California Title 24

Customer Reviews

No reviews for this product
(0)