5mA GFCI, 2P, 50A, 120/240V, 10KAIC, Pigtail Neutral

Item #: 1437002

Cat #: CHN250GF

UPC: 786689217280

$ 247.79 EA
Company wide:
1 in stock
Documents & Guides
5mA GFCI, 2 Pole, 50 Amp, 120/240V, 10KAIC, Pigtail Neutral, CHN 2 Pole Breakers are Designed to Fit Into the Plug-On Neutral Load Centers Without Interfering with the Neutral Bar

Overview

5mA GFCI, 2 Pole, 50 Amp, 120/240V, 10KAIC, Pigtail Neutral, CHN 2 Pole Breakers are Designed to Fit Into the Plug-On Neutral Load Centers Without Interfering with the Neutral Bar

Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.

Also known as: 786689217280, CHN250GF, CUTCHN250GF

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50