LAN Surge Protector

Item #: 1436966

Cat #: LANRJ45C6P

UPC: 782856930082

$ 349.58 EA
Company wide:
5 in stock
Documents & Guides
Surge protection device provides protection to Local Area Networks (LAN) against overvoltages and electrostatic discharges.

Overview

Surge protection device provides protection to Local Area Networks (LAN) against overvoltages and electrostatic discharges.

Surge protection device provides protection to Local Area Networks (LAN) against overvoltages and electrostatic discharges.

Also known as: 782856930082, LANRJ45C6P, CADLANRJ45C6P

Features & Benefits

  • Rugged, metallic enclosure provides both environmental and electrical shielding
  • Up to CAT6 and POE (Power Over Ethernet) protection in one product
  • Simple, bi-directional installation

Specifications

Width: 0.750 in
IP/NEMA Rating: IP20
Depth: 1.790 in
Width: 0.750 in
Depth: 1.790 in
IP/NEMA Rating: IP20