4
more

Disconnect Switch, Fusible, 30A, 240VAC, 250VDC, 3P, NEMA 1
Item #: 1436914
Cat #: TH4321
UPC: 783164009217
$ 199.92 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Fusible, 30 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, 4-Wire, NEMA 1, Heavy Duty
Overview
Disconnect Switch, Fusible, 30 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, 4-Wire, NEMA 1, Heavy Duty
Also known as: 783164009217, TH4321, ABBTH4321
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 30 |
| Volts AC: | 240 |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts DC: | 250 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240 |