95W LED High Bay Retrofit, 5000K

Item #: 1436856

Cat #: LED-8236M50

UPC: 844006023256

Company wide:
0 in stock
Documents & Guides
LED High Bay Retrofit, 120/277V, 95 Watts, Lumens: 13,000, Color Temperature: 5000K, 80+ CRI, Ballast Bypass (Type B), Enclosed Fixture Rated

Overview

LED High Bay Retrofit, 120/277V, 95 Watts, Lumens: 13,000, Color Temperature: 5000K, 80+ CRI, Ballast Bypass (Type B), Enclosed Fixture Rated

Light Efficient Design’s High Bay LED retrofits have been designed specifically for use in HID High Bay fixtures. Our form-follow-function product design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.

Also known as: 844006023256, LED-8236M50, LGDLED8236M50

Specifications

Material: Plastic
Lumens: 13000
Light Technology: LED
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)
Material: Plastic
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Lumens: 13000
Type: Ballast Bypass (Type B)