140W HID Retrofit High Bay LED Lamp, 50K

Item #: 1436855

Cat #: LED-8232M50

UPC: 844006023232

Company wide:
0 in stock
Documents & Guides
LED High Bay Retrofit, 140 Watt, 19500 Lumen, 5000K, 80 CRI, 120-277 Volt, Mogul Base, Replaces 400 Watt HID *** Ballast Bypass *** Enclosed Fixture Rated.

Overview

LED High Bay Retrofit, 140 Watt, 19500 Lumen, 5000K, 80 CRI, 120-277 Volt, Mogul Base, Replaces 400 Watt HID *** Ballast Bypass *** Enclosed Fixture Rated.

Delivers up to 2x higher delivered lumens and efficacy compared to retrofits using generic LED “corn lamps”


Also known as: 844006023232, LED-8232M50, LGDLED8232M50

Specifications

Wattage: 140
Color Temperature: 5000 (Bright White)
Lumens: 19500
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 140
Lumens: 19500
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277