Emergency Combo Exit/Light, LED, White, Red Letters

Item #: 1436794

Cat #: EVCURWD4

UPC: 782520866402

Company wide:
0 in stock
Documents & Guides
Emergency Combo Exit/Light, LED, White, Red Letters, 120/277 Volt, 2 LED Remote Capacity, 90 Minute Run-Time

Overview

Emergency Combo Exit/Light, LED, White, Red Letters, 120/277 Volt, 2 LED Remote Capacity, 90 Minute Run-Time
Also known as: 782520866402, EVCURWD4, DUAEVCURWD4

Specifications

Wattage: 1
Material: Thermoplastic
Color: White/Red
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 1
Color: White/Red
Light Technology: LED
Material: Thermoplastic
Standards: California Proposition 65
Volts AC Range: 120 - 277