PIR Wall Switch Sensor, White

Item #: 1436316

Cat #: VNLWP1001MVNW

UPC: 080083626311

Call for price
Company wide:
0 in stock
Documents & Guides
PIR Wall Switch Sensor w/ Night Light, 120/277 Volt AC, 180° Coverage, White

Overview

PIR Wall Switch Sensor w/ Night Light, 120/277 Volt AC, 180° Coverage, White
Also known as: 080083626311, VNLWP1001MVNW, COOVNLWP1001MVNW

Specifications

Color: White
Mounting: Wall
Angle: 180°
Volts AC Range: 120 - 277
Color: White
Angle: 180°
Mounting: Wall
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)