Vacancy Switch, Maestro, Brown

Item #: 1436272

Cat #: MRF2S-8SSV-BR

UPC: 784276262347

Company wide:
0 in stock
Documents & Guides
Maestro Vacancy Switch, 120-277V, Multi-Location/Single-Pole, Flourescent/LED, Color: Brown.

Overview

Maestro Vacancy Switch, 120-277V, Multi-Location/Single-Pole, Flourescent/LED, Color: Brown.

Lutron Maestro RF 0 –10 V Sensor Dimmer / RF Sensor Switches are lighting controls with passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. Features Lutron Clear Connect RF technology, which enables wireless communication with Radio Powr Savr sensors, and Pico remote controls for light control and general switched loads. These products are also compatible with the Vive hub which enables a simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet or computer. It also enables control and monitoring of all Vive devices. The Vive hub can be added at any time, however system reprogramming will be required.

Also known as: 784276262347, MRF2S-8SSV-BR, LUTMRF2S8SSVBR

Specifications

Color: Brown
Type: Vacancy
Color: Brown
Type: Vacancy