1
more

Disconnect Switch, Fusible, 30A, 240VAC, 250VDC, 3P, NEMA 3R
Item #: 1436200
Cat #: TH4321R
UPC: 783164009200
$ 355.40 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Fusible, 30 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, 4-Wire, NEMA 3R, Heavy Duty
Overview
Disconnect Switch, Fusible, 30 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, 4-Wire, NEMA 3R, Heavy Duty
Also known as: 783164009200, TH4321R, ABBTH4321R
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Volts DC: | 250 |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 3R |