8' 44W T8 LED Lamp, 50K

Item #: 1436195

Cat #: 44T8HO/COR/96-850/MF54/G/R17d 10/1

UPC: 046677545291

$ 0.94 EA
Clearance
Price good while supplies last
Company wide:
6 in stock
LED T8 Tube Lamp, 8', 120-277 Volts, 44 Watts, 5400 Lumens, 5000K, 82 CRI

Overview

LED T8 Tube Lamp, 8', 120-277 Volts, 44 Watts, 5400 Lumens, 5000K, 82 CRI

Philips CorePro MainsFit (UL Type-B) T8 LED lamps use a double-ended design which signifcantly simplifes installation, saving installation time and costs. This ballast bypass product replaces either T8 or T12 lamps in fxtures containing shunted or non-shunted G13 (medium bi-pin) lamp holders for over 40% energy savings

Also known as: 046677545291, 44T8HO/COR/96-850/MF54/G/R17d 10/1, PHI44T8HOCOR96850M

Specifications

Wattage: 44
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Base: Recessed Double Contact (R17d)
Lumens: 5400
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Light Technology: LED
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 44
Color Rendering Index (CRI): 82
Lumens: 5400
Length: 8 ft, 96 in
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Material: Glass
Dimmable: No
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)