This product has been discontinued.

8' 44W T8 LED Lamp, 40K
Item #: 1436194
Cat #: 44T8HO/COR/96-840/MF54/G/R17d 10/1
UPC: 046677545284
$ 18.74 EA
Clearance
Price good while supplies last
Company wide:
10
in stock
Discontinued
Documents & Guides
LED T8 Tube, 8', 120-277 Volts, 44 Watts, 4000K, 5400 Lumens, 82 CRI, Dimmable
Overview
LED T8 Tube, 8', 120-277 Volts, 44 Watts, 4000K, 5400 Lumens, 82 CRI, Dimmable
Philips CorePro MainsFit (UL Type-B) T8 LED lamps use a double-ended design which signifcantly simplifes installation, saving installation time and costs. This ballast bypass product replaces either T8 or T12 lamps in fxtures containing shunted or non-shunted G13 (medium bi-pin) lamp holders for over 40% energy savings.
Also known as: 046677545284, 44T8HO/COR/96-840/MF54/G/R17d 10/1, PHI44T8HOCOR96840M
Specifications
| Wattage: | 44 |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Base: | Recessed Double Contact (R17d) |
| Lumens: | 5400 |
| Shape: | T8 (Tubular) |
| Length: | 8 ft, 96 in |
| Material: | Glass |
| Light Technology: | LED |
| Dimmable: | No |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 44 |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 5400 |
| Length: | 8 ft, 96 in |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |
| Color Temperature: | 4000 (Cool White) |
| Base: | Recessed Double Contact (R17d) |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |