8' 34W T8 LED Lamp, 40K

Item #: 1436192

Cat #: 34T8/COR/96-840/MF42/G/FA8 10/1

UPC: 046677545260

Call for price
Company wide:
0 in stock
Documents & Guides
PHI 34T8/COR/96-840/MF42/GFA8 10/1: 34W; 4000K; 4200LM 120-277V BALLAST BYPASS 8'T8 P/N 545269 MDL# 9290020140

Overview

PHI 34T8/COR/96-840/MF42/GFA8 10/1: 34W; 4000K; 4200LM 120-277V BALLAST BYPASS 8'T8 P/N 545269 MDL# 9290020140

Philips CorePro MainsFit (UL Type-B) T8 LED lamps use a double-ended design which signifcantly simplifes installation, saving installation time and costs. This ballast bypass product replaces either T8 or T12 lamps in fxtures containing shunted or non-shunted G13 (medium bi-pin) lamp holders for over 40% energy savings. 

Also known as: 046677545260, 34T8/COR/96-840/MF42/G/FA8 10/1, PHI34T8COR96840MF

Specifications

Wattage: 34
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Lumens: 4200
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 34
Color Rendering Index (CRI): 82
Length: 8 ft, 96 in
Lumens: 4200
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)