LED Wallpack, 14 Watt, 1700 Lumen, 5000K, 120-277V

Item #: 1436180

Cat #: BRISKS17L

UPC: 019813771267

$ 224.52 EA
Company wide:
0 in stock
Documents & Guides
LED Wallpack, 14 Watt, 1700 Lumen, 5000K, 70 CRI, 120-277 Volt, Bronze Finish, Diffused Acrylic Lens

Overview

LED Wallpack, 14 Watt, 1700 Lumen, 5000K, 70 CRI, 120-277 Volt, Bronze Finish, Diffused Acrylic Lens
Also known as: 019813771267, BRISKS17L, RABBRISKS17L

Specifications

Type: Wallpack
Lumens: 1700
Volts AC: 120, 277
Wattage: 14
Color: Bronze
Light Technology: LED
Type: Wallpack
Volts AC: 120, 277
Color: Bronze
Lumens: 1700
Wattage: 14
Light Technology: LED