Tray Cable, XHHW, 12 AWG, 3 Conductor, 600V, Unshielded

Item #: 1436023

Cat #: A51203-BWG

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, XHHW, 12 AWG, 3 Conductor, 600V, Unshielded, Black/White/Green, PVC Jacket, PVC Insulation

Overview

Tray Cable, Type TC-ER, XHHW, 12 AWG, 3 Conductor, 600V, Unshielded, Black/White/Green, PVC Jacket, PVC Insulation
Also known as: A51203-BWG, OMNA51203BWG

Specifications

Conductors: 3
Gauge: 12 AWG
Conductors: 3
Gauge: 12 AWG