LED Center Basket Troffer, 2x4, 4000 Lumen, 4000K

Item #: 1435995

Cat #: BLC2X44000LM40K

UPC: 191848536629

Company wide:
0 in stock
Documents & Guides
LED Center Basket Troffer, 2x4, 4000 Lumen, 4000K

Overview

LED Center Basket Troffer, 2x4, 4000 Lumen, 4000K
Also known as: 191848536629, BLC2X44000LM40K, LITBLC2X44000LM40K

Specifications

Mounting: Recessed
Wattage: 26
Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft
Width: 2 ft
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 26
Lumens: 4000
Width: 2 ft
Dimmable: No