
Ultralite Condenser Pad, 24" x 42" x 3"
Item #: 1435984
Cat #: UC2442-3
UPC: 095247077762
$ 65.44 EA
Company wide:
42
in stock
Documents & Guides
Ultralite Condenser Pad, 24" x 42" x 3"
Overview
Ultralite Condenser Pad, 24" x 42" x 3"
Diversitech Ultralite Condenser Pad is an outdoor 3" Condenser Pad that features a textured surface which prevents the condensing unit of a ductless split system air conditioner or portable generator from sliding, and allows water drainage, while the engineered encapsulated polystyrene (EPS) core prevents warping and provides a solid bottom to resist settling. UltraLite Condenser Pads are strengthened by miles of fiber in each square foot of fibercement coating. This fiber allows the pad to flex instead of cracking or breaking. The 24" x 42" x 3" ultralite pad is unaffected by soil conditions, ultraviolet (UV) light, temperature extremes, and other weather conditions.
Also known as: 095247077762, UC2442-3, DIVUC24423
Specifications
| Material: | Polystyrene |
| Material: | Polystyrene |