4" Fiberglass 30° Elbow, 60" Radius, Black

Item #: 1435972

Cat #: 4FG30X60

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
4 Inch Fiberglass 30 Degree Sweep Elbow, 60 Inch Radius, Black

Overview

4 Inch Fiberglass 30 Degree Sweep Elbow, 60 Inch Radius, Black
Also known as: 4FG30X60

Specifications

Color: Black
Material: Fiberglass
Diameter: 4 in
Angle: 30°
Sweep Radius: 60 in
Color: Black
Diameter: 4 in
Sweep Radius: 60 in
Material: Fiberglass
Angle: 30°

Customer Reviews

No reviews for this product
(0)