SOOW Portable Cord, 18/3, Black, Rated 90°C, 600V

Item #: 1435963

Cat #: B11803

UPC:

Company wide:
0 in stock
Documents & Guides
SOOW Portable Cord, 18 AWG, 3-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved

Overview

SOOW Portable Cord, 18 AWG, 3-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved
Also known as: B11803, OMNB11803

Specifications

Gauge: 18 AWG
Conductors: 3
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Jacket: CPE
Gauge: 18 AWG
Material: Copper
Length: Cut to Length
Jacket: CPE
Conductors: 3
Color: Black
Volts AC: 600