Gelcap motor connection kit

Item #: 1435796

Cat #: N-GELCAP-8-S-1V

UPC: 66238199597

Call for price
Company wide:
0 in stock
PowerGel sealing gel filling, operates in SF6 and insulating liquids • Fast and simple to install • Easy re-entry

Overview

PowerGel sealing gel filling, operates in SF6 and insulating liquids • Fast and simple to install • Easy re-entry
Our GelCap motor connection kits quickly and conveniently insulate,seal,and protect stub splice connections up to 1000 volts. The robust yet compact design was engineered to handle the harsh environment of motor connections.GelCap kits are equally well suited to many other connection applications including street light connections. To install the GelCap motor connection kit, simply push the cover down over the connection and snap the clamp closed. The PowerGel sealing gel is already in the cap, no extra material or grease is required. The corner of the stub connection is easy to reenter as the PowerGel sealing gel pulls away leaving a clean connection. Re-entry is also safer than other methods because no sharp objects or cutting tools are required for removal of the cap. The GelCap motor connection kits feature revolutionary PowerGel sealing gel which provides an excellent moisture seal over a wide temperature range (-40°C to 105°C). PowerGel sealing gel has excellent insulating properties and the added benefit of acting as a vibration damper.
Also known as: 66238199597, N-GELCAP-8-S-1V, NSINGELCAP8S1V

Specifications

Type: Motor Connection Kit
Volts AC: 1000
Type: Motor Connection Kit
Volts AC: 1000

Customer Reviews

No reviews for this product
(0)