Polaris Vision Tap™ Insulated Tap Connector

Item #: 1435736

Cat #: ITO-4C

UPC: 66238199655

Call for price
Company wide:
0 in stock
Polaris Vision Tap™ Insulated Tap Connector, Off-Set (Dual Sided Entry), 4-14 AWG, 2 Conductors, 600V, Clear, Plastisol

Overview

Polaris Vision Tap™ Insulated Tap Connector, Off-Set (Dual Sided Entry), 4-14 AWG, 2 Conductors, 600V, Clear, Plastisol
Also known as: 66238199655, ITO-4C, NSIITO4C

Specifications

Material: Plastisol
Color: Clear
Conductors: 2
Volts AC: 600
Allowable Gauge Range: 14 - 4
Material: Plastisol
Conductors: 2
Allowable Gauge Range: 14 - 4
Color: Clear
Volts AC: 600

Customer Reviews

No reviews for this product
(0)