Polaris Vision Tap Insulated Tap Connector

Item #: 1435732

Cat #: IT-600C

UPC: 662381996671

$ 155.96 EA
Company wide:
18 in stock
Polaris Vision Tap Insulated Tap Connector (Dual Sided Entry), 600 MCM - 6 AWG, 2 Conductors, 600V, Clear, Plastisol

Overview

Polaris Vision Tap Insulated Tap Connector (Dual Sided Entry), 600 MCM - 6 AWG, 2 Conductors, 600V, Clear, Plastisol
Also known as: 662381996671, IT-600C, NSIIT600C

Specifications

Material: Plastisol
Color: Clear
Conductors: 2
Volts AC: 600
Allowable Gauge Range: 6 - 600
Material: Plastisol
Conductors: 2
Allowable Gauge Range: 6 - 600
Color: Clear
Volts AC: 600