Polaris Vision Tap™ Insulated Tap Connector

Item #: 1435730

Cat #: IT-500C

UPC: 662381996510

$ 128.44 EA
Company wide:
49 in stock
Polaris Vision Tap™ Insulated Tap Connector, 2 Port (Dual Sided Entry), 500 MCM - 6 AWG, 600 Volt, Plastisol, Clear

Overview

Polaris Vision Tap™ Insulated Tap Connector, 2 Port (Dual Sided Entry), 500 MCM - 6 AWG, 600 Volt, Plastisol, Clear

Introducing VISION TAP Insulated Multi‑Tap Connectors — engineered for fast, reliable, corrosion‑resistant splicing in dry locations. The clear internal design ensures optimal conductor placement and a secure connection, while a smooth exterior and rounded corners give a comfortable, high‑torque grip. Removable plugs keep debris out of entry ports, and pre‑filled oxide inhibitor protects against corrosion for low contact resistance. Dual‑rated for copper and aluminum and UL 486A‑486B listed, VISION TAP connectors are available in multiple single‑side, dual‑side, in‑line and off‑set configurations — including parallel‑rated options for heavy ampacity runs. Dependable performance from -45°C to 600V.

Also known as: 662381996510, IT-500C, NSIIT500C

Specifications

Material: Plastisol
Color: Clear
Conductors: 2
Volts AC: 600
Wire/Cable Openings: 2
Allowable Gauge Range: 6 - 500
Material: Plastisol
Conductors: 2
Wire/Cable Openings: 2
Color: Clear
Volts AC: 600
Allowable Gauge Range: 6 - 500