Multi-Tap Connector, Insulated, 3 Port, Dual Sided, 6 AWG - 600 MCM

Item #: 1435713

Cat #: IPLD600-3C

UPC: 66238199673

$ 183.05 EA
Company wide:
2 in stock
Multi-Tap Connector, Insulated, 3 Port, Dual Sided, 6 AWG - 600 MCM, Aluminum With Clear Plastisol Insulation

Overview

Multi-Tap Connector, Insulated, 3 Port, Dual Sided, 6 AWG - 600 MCM, Aluminum With Clear Plastisol Insulation

Polaris Vision Tap Multi-Tap Connectors form secure connections between multiple conductors with a transparent rounded design and chemical-resistant insulation coating. Installs with a hex key and torque wrench, with no need for cover and taping.

Also known as: 66238199673, IPLD600-3C, NSIIPLD6003C

Specifications

Material: Plastisol, Aluminum
Color: Clear
Allowable Gauge Range: 6 - 600
Wire/Cable Openings: 3
Material: Plastisol, Aluminum
Allowable Gauge Range: 6 - 600
Color: Clear
Wire/Cable Openings: 3

Customer Reviews

No reviews for this product
(0)