Polaris Vision Tap™ Insulated Multi-Tap Connector

Item #: 1435709

Cat #: IPLD500-4C

UPC: 662381996626

$ 90.55 EA
Company wide:
48 in stock
Polaris Vision Tap™ Insulated Multi-Tap Connector, 4 Port (Dual Sided Entry), 500 MCM - 4 AWG, 600 Volt, Plastisol, Clear

Overview

Polaris Vision Tap™ Insulated Multi-Tap Connector, 4 Port (Dual Sided Entry), 500 MCM - 4 AWG, 600 Volt, Plastisol, Clear
Also known as: 662381996626, IPLD500-4C, NSIIPLD5004C

Specifications

Material: Plastisol
Color: Clear
Volts AC: 600
Conductors: 4
Allowable Gauge Range: 4 - 500
Wire/Cable Openings: 4
Material: Plastisol
Volts AC: 600
Allowable Gauge Range: 4 - 500
Color: Clear
Conductors: 4
Wire/Cable Openings: 4