Polaris Vision Tap™ Insulated Multi-Tap Connector

Item #: 1435708

Cat #: IPLD500-3C

UPC: 662381996589

$ 161.77 EA
Company wide:
58 in stock
Polaris Vision Tap™ Insulated Multi-Tap Connector, 3 Port (Dual Sided Entry), 500 MCM - 4 AWG, 600 Volt, Plastisol, Clear

Overview

Polaris Vision Tap™ Insulated Multi-Tap Connector, 3 Port (Dual Sided Entry), 500 MCM - 4 AWG, 600 Volt, Plastisol, Clear
Also known as: 662381996589, IPLD500-3C, NSIIPLD5003C

Specifications

Material: Plastisol
Color: Clear
Conductors: 3
Volts AC: 600
Allowable Gauge Range: 4 - 500
Material: Plastisol
Conductors: 3
Allowable Gauge Range: 4 - 500
Color: Clear
Volts AC: 600