Polaris Vision Tap™ Insulated Multi-Tap Connector

Item #: 1435703

Cat #: IPLD350-4C

UPC: 662381996657

$ 125.20 EA
Company wide:
50 in stock
Polaris Vision Tap™ Insulated Multi-Tap Connector, 4 Port (Dual Sided Entry), 350 MCM - 6 AWG, 600 Volt, Clear, Plastisol

Overview

Polaris Vision Tap™ Insulated Multi-Tap Connector, 4 Port (Dual Sided Entry), 350 MCM - 6 AWG, 600 Volt, Clear, Plastisol
Also known as: 662381996657, IPLD350-4C, NSIIPLD3504C

Specifications

Material: Plastisol
Color: Clear
Volts AC: 600
Conductors: 4
Allowable Gauge Range: 6 - 350
Material: Plastisol
Volts AC: 600
Allowable Gauge Range: 6 - 350
Color: Clear
Conductors: 4