3/0-6 Awg Polaris Insulated Multi-Tap

Item #: 1435700

Cat #: IPLD3/0-3C

UPC: 662381996480

$ 88.29 EA
Company wide:
162 in stock
IPLD3/0-3C NSI Polaris Vision Tap (Clear) 3/0-6 Awg Polaris Insulated Multi-Tap Conn 3 Port (Dual Sided Entry)

Overview

IPLD3/0-3C NSI Polaris Vision Tap (Clear) 3/0-6 Awg Polaris Insulated Multi-Tap Conn 3 Port (Dual Sided Entry)

3 Wire Polaris Vision Tap 3/0 - 6 AWG Insulated Multi-Cable Connector Block, Either Side Wire Entry Polaris Vision Tap Connectors have wire entry ports on both sides of the connector to allow for access from either side. Eliminates the need for cover and taping. Insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable plugs to close the entry port not being utilized. Abrasion and chemical resistant. Will not support combustion. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.

Also known as: 662381996480, IPLD3/0-3C, NSIIPLD303C

Specifications

Material: Plastisol
Color: Clear
Material: Plastisol
Color: Clear