4-14 Awg Polaris Insulated Multi-Tap

Item #: 1435690

Cat #: IPL4-3C

UPC: 662381996442

$ 50.38 EA
Company wide:
613 in stock
IPL4-3C NSI Polaris Vision Tap (Clear) 4-14 Awg Polaris Insulated Multi-Tap Conn 3 Port (Single Sided Entry)

Overview

IPL4-3C NSI Polaris Vision Tap (Clear) 4-14 Awg Polaris Insulated Multi-Tap Conn 3 Port (Single Sided Entry)

3 Wire Polaris Vision Tap 4-14 AWG Insulated Multi-Cable Connector Blocks Polaris Vision Tap Connectors are suitable for connecting three wires. Wire entry ports on one side only. Abrasion and chemical resistant. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).

Also known as: 662381996442, IPL4-3C, NSIIPL43C, Polaris lug

Specifications

Height: 1.370 in
Depth: 1.500 in
Width: 1.190 in
Wire/Cable Openings: 3
Height: 1.370 in
Width: 1.190 in
Depth: 1.500 in
Wire/Cable Openings: 3