310W Module, SLA-M Series, 60 Cell, Black on Black*** Discontinued ***

Item #: 1435619
Cat #: SLA-M 310CA
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
310 Watt, 1000V DC, SLA-M Series, Black Aluminum Frame with Black Backsheet, 41.89 lbs, 38MM Frame Made in Canada. *** Discontinued ***

Overview

310 Watt, 1000V DC, SLA-M Series, Black Aluminum Frame with Black Backsheet, 41.89 lbs, 38MM Frame Made in Canada. *** Discontinued ***
310 Watt, Monocrystalline, 1000V DC, Solar Panel, SLA-M Series, Black Aluminum Frame with Black Backsheet, Weight: 41.89 lbs. L x W x D: 64.96" x 38.97" x 1.5". 38mm Frame.
Also known as: SLA-M 310CA, SILSLAM310CA

Specifications

Volts DC: 1000
Wattage: 310
Color: Black on Black
Family / Style: SLA-M
Volts DC: 1000
Color: Black on Black
Wattage: 310
Family / Style: SLA-M

Customer Reviews

No reviews for this product
(0)