Multi-Room Scene Keypad

Item #: 1435607

Cat #: HIWSKB1BLE40AWH

UPC: 080083859986

Call for price
Company wide:
0 in stock
Documents & Guides
In-Wall Scene Keypad, Battery powered, 1st generation, Bluetooth Low Energy 4.0, White

Overview

In-Wall Scene Keypad, Battery powered, 1st generation, Bluetooth Low Energy 4.0, White

The HALO Home Multi-Room Scene Keypad allows you to control up to four lighting scenes or groups, ON/OFF and dimming throughout your home from a central location. The Keypad contains four (4) scene buttons, dim-up and dimdown buttons, and all scene OFF button. The Keypad is designed to connect to the HALO Home Bluetooth Mesh network with no hub or internet connection required. The battery powered keypad connects wirelessly to control HALO Home lights, controls and accessories throughout the home. The Decorator size face fits standard Decorator face plates, and it can be added to an existing bank of switches or placed in-wall wherever lighting control is desired.

Also known as: 080083859986, HIWSKB1BLE40AWH, HALHIWSKB1BLE40AWH

Specifications

Height: 4.130 in
Width: 1.750 in
Depth: 1.400 in
Height: 4.130 in
Depth: 1.400 in
Width: 1.750 in