LED Area Luminare, 40W, 5300L, 5000K, 120-277V

Item #: 1435567

Cat #: ALU5BC26DNWNGN

UPC: 056020976825

Company wide:
3 in stock
Documents & Guides
LED Area Luminare, 40 Watt, 5300 Lumen, 5000K, 80CRI, Polycarbonate Diffused Lens, 120-277 Volt, 0-10V Dimming, 10 Foot Power Cable

Overview

LED Area Luminare, 40 Watt, 5300 Lumen, 5000K, 80CRI, Polycarbonate Diffused Lens, 120-277 Volt, 0-10V Dimming, 10 Foot Power Cable
Also known as: 056020976825, ALU5BC26DNWNGN, DILALU5BC26DNWNGN

Specifications

Type: Track
Volts AC: 120
Color: Black
Length: 6 ft
Type: Track
Color: Black
Volts AC: 120
Length: 6 ft