
6" LED Square Downlight, Selectable CCT, 120V
Item #: 1435510
Cat #: HLB6S099FS1EMWR
UPC: 080083863389
$ 33.57 EA
Company wide:
20
in stock
Documents & Guides
6 Inch LED Square Lens Downlight, 900 Lumens, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 120 Volt, Matte White Flange, with Remote Driver/Junction Box
Overview
6 Inch LED Square Lens Downlight, 900 Lumens, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 120 Volt, Matte White Flange, with Remote Driver/Junction Box
The MicroEdge series is made up of the HLB ultra-thin LED lens downlight and HLA adjustable. Both are powered by a remote driver / junction box ideal for new construction and renovation work.
Also known as: 080083863389, HLB6S099FS1EMWR, HALHLB6S099FS1EMWR
Specifications
| Mounting: | Recessed |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color: | Matte White |
| Lumens: | 900 |
| Wattage: | 14.400 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Mounting: | Recessed |
| Volts AC: | 120 |
| Lumens: | 900 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Matte White |
| Wattage: | 14.400 |
| Dimmable: | Yes |