3' 8.5W T8 LED Lamp, 35K

Item #: 1435470

Cat #: 8.5T8/MAS/36-835/IF13/P/DIM 10/1

UPC: 046677539863

$ 22.03 EA
Company wide:
37 in stock
LED Lamp, T8, 36", 8.5 Watt, 1350 Lumen, 3500K, 80 CRI, 120-277/347 Volt, Dimmable, Medium Bi-Pin Base, 1 per SKU, 10 per Case *Philips Product Code 539866*

Overview

LED Lamp, T8, 36", 8.5 Watt, 1350 Lumen, 3500K, 80 CRI, 120-277/347 Volt, Dimmable, Medium Bi-Pin Base, 1 per SKU, 10 per Case *Philips Product Code 539866*

TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers.

Also known as: 046677539863, 8.5T8/MAS/36-835/IF13/P/DIM 10/1, PHI8T8MAS36835IF13

Specifications

Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Plastic
Volts AC: 347
Color Rendering Index (CRI): 80
Lumens: 1350
Color Temperature: 3500 (Neutral White)
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Length: 3 ft, 36 in
Material: Plastic
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Shape: T8 (Tubular)
Volts AC: 347
Lumens: 1350
Wattage: 8.500
Dimmable: Yes
Volts AC Range: 120 - 277